Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size 2.3mm
- Mfr # H138CR
- Zoro # G3098466
product price:Â
$
10.99
/ea
Key Features
Outside Dia.
13/64 in
Hardness
Rc 62-64
Measurement System
Metric
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H138CR
- Zoro #
- G3098466
- UPC #
- -
- Country of Origin
- Multiple
- Hardness
- Rc 62-64
- Measurement System
- Metric
- Material - Machining
- High Speed Steel
- Item
- Headed Press-Fit Drill Bushing (H)
- Heat Treatment
- Through Hardened
- Drill Bushing Wall Type
- Standard Wall
- Finish
- High Speed Steel
- Concentricity Tolerance
- .0003" T.I.R. Max
- Head Material
- High Speed Steel
- Bushing Type
- Head Press Fit
- Bushing Head Type
- Headed
- Material
- 52100 Thru Hardened
- Rockwell Hardness
- RC 62-64
- Head Type
- Yes
- Decimal Equivalent
- 0.0906
- Bushing Code
- HM
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 2.30 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.