Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size No 24
- Mfr # H206EQ
- Zoro # G3066966
product price:Â
$
8.39
/ea
Sold in multiples of 2 for
$16.78
Key Features
Inside Dia.
#24
Length under Head
3/8"
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.1520
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H206EQ
- Zoro #
- G3066966
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Inside Dia.
- #24
- Length under Head
- 3/8"
- Head Thickness
- 1/8"
- Outside Dia.
- 5/16 in
- Outside Dia. Tolerance
- +0.0016 in /+0.0013 in
- Head Dia.
- 27/64 in
- Size- Decimal
- #24 (0.1520)
- Overall Length
- 3/8 in
- Drill Size
- #24
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Size - Decimal
- #24 - 0.1520
- Wire Rope Length
- 3/8 in
- Length
- 3/8 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.