Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size 2.45mm
- Mfr # H138CX
- Zoro # G3098411
product price:Â
$
10.69
/ea
Key Features
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Heat Treatment
Through Hardened
Head Thickness
3/32"
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Head Press Fit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H138CX
- Zoro #
- G3098411
- UPC #
- -
- Country of Origin
- Multiple
- Heat Treatment
- Through Hardened
- Concentricity Tolerance
- .0003" T.I.R. Max
- Bushing Type
- Head Press Fit
- Hardness
- Rc 62-64
- Head Material
- High Speed Steel
- Material
- 52100 Thru Hardened
- Item
- Headed Press-Fit Drill Bushing (H)
- Measurement System
- Metric
- Rockwell Hardness
- RC 62-64
- Drill Bushing Wall Type
- Standard Wall
- Finish
- High Speed Steel
- Material - Machining
- High Speed Steel
- Bushing Head Type
- Headed
- Decimal Equivalent
- 0.0965
- Head Type
- Yes
- Bushing Code
- HM
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 2.45 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.