Drill Bushing, Type H, Drill Size 25/64 In
- Mfr # H4822JY
- Zoro # G3065207
product price:Â
$
10.69
/ea
Key Features
Inside Dia.
25/64 in
Decimal Equivalent
0.3906
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Material
High Speed Steel
Bushing Head Type
Headed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H4822JY
- Zoro #
- G3065207
- UPC #
- -
- Country of Origin
- Multiple
- Decimal Equivalent
- 0.3906
- Head Material
- High Speed Steel
- Bushing Head Type
- Headed
- Drill Bushing Wall Type
- Standard Wall
- Finish
- High Speed Steel
- Rockwell Hardness
- RC 62-64
- Bushing Type
- Head Press Fit
- Item
- Headed Press-Fit Drill Bushing (H)
- Measurement System
- Fractional Inch
- Material
- 52100 Thru Hardened
- Concentricity Tolerance
- .0003" T.I.R. Max
- Hardness
- Rc 62-64
- Material - Machining
- High Speed Steel
- Heat Treatment
- Through Hardened
- Head Type
- Yes
- Bushing Code
- H
Dimensions
- Inside Dia.
- 25/64 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Drill Size
- 25/64 in
- Length under Head
- 1-3/8"
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Overall Length
- 1 3/8 in
- Outside Dia.
- 3/4 in
- Head Dia.
- 59/64 in
- Head Thickness
- 7/32"
- Size- Decimal
- 25/64" (0.3906)
- Size - Decimal
- 45/64 in - 0.7031
- Wire Rope Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 25/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.