Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size 25/64 In
- Mfr # HT4020JY
- Zoro # G3089250
product price:Â
$
10.69
/ea
Key Features
Head Dia.
3/4 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Heat Treatment
Through Hardened
Bushing Head Type
Headed
Bushing Type
Head Press Fit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HT4020JY
- Zoro #
- G3089250
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Dia.
- 3/4 in
- Outside Dia. Tolerance
- +0.0017 in /+0.0014 in
- Outside Dia.
- 5/8 in
- Overall Length
- 1 1/4 in
- Length under Head
- 1-1/4"
- Head Thickness
- 3/32"
- Size- Decimal
- 25/64" (0.3906)
- Inside Dia.
- 25/64 in
- Drill Size
- 25/64 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Size - Decimal
- #47 - 0.0785
- Wire Rope Length
- 1 1/4 in
- Length
- 1 1/4 in
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 25/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.