Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size 2.5mm
- Mfr # H164CZ
- Zoro # G3080038
product price:Â
$
9.89
/ea
Key Features
Decimal Equivalent
0.0984
Length under Head
1/4"
Bushing Head Type
Headed
Drill Size
2.50 mm
Size- Decimal
2.50mm (0.0984)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H164CZ
- Zoro #
- G3080038
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Length under Head
- 1/4"
- Drill Size
- 2.50 mm
- Size- Decimal
- 2.50mm (0.0984)
- Outside Dia.
- 1/4 in
- Inside Dia.
- 2.50 mm
- Outside Dia. Tolerance
- +0.0016 in /+0.0013 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Head Thickness
- 3/32"
- Head Dia.
- 23/64 in
- Overall Length
- 1/4 in
- Size - Decimal
- 1-3/16 in - 1.1875
- Wire Rope Length
- 1/4 in
- Length
- 1/4 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 2.50 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.