Drill Bushing, Type H, Drill Size 27/64 In
- Mfr # H4828KK
- Zoro # G1987295
product price:Â
$
12.15
/ea
Key Features
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Outside Dia.
3/4 in
Drill Size
27/64 in
Hardness
Rc 62-64
Size- Decimal
27/64" (0.4219)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H4828KK
- Zoro #
- G1987295
- UPC #
- -
- Country of Origin
- Multiple
- Hardness
- Rc 62-64
- Finish
- High Speed Steel
- Head Material
- High Speed Steel
- Concentricity Tolerance
- .0003" T.I.R. Max
- Drill Bushing Wall Type
- Standard Wall
- Measurement System
- Fractional Inch
- Material - Machining
- High Speed Steel
- Decimal Equivalent
- 0.4219
- Item
- Headed Press-Fit Drill Bushing (H)
- Rockwell Hardness
- RC 62-64
- Bushing Type
- Head Press Fit
- Bushing Head Type
- Headed
- Material
- 52100 Thru Hardened
- Head Type
- Yes
- Heat Treatment
- Through Hardened
- Bushing Code
- H
Dimensions
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Outside Dia.
- 3/4 in
- Drill Size
- 27/64 in
- Overall Length
- 1 3/4 in
- Size- Decimal
- 27/64" (0.4219)
- Head Dia.
- 59/64 in
- Inside Dia.
- 27/64 in
- Length under Head
- 1-3/4"
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Head Thickness
- 7/32"
- Size - Decimal
- 47/64 in - 0.7344
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 27/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.