Drill Bushing, Type H, Drill Size 29/32 In
- Mfr # H8816OC
- Zoro # G9744095
product price:Â
$
14.69
/ea
Key Features
Head Material
High Speed Steel
Finish
High Speed Steel
Drill Size
29/32 in
Decimal Equivalent
0.9062
Head Thickness
3/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H8816OC
- Zoro #
- G9744095
- UPC #
- -
- Country of Origin
- Multiple
- Head Material
- High Speed Steel
- Finish
- High Speed Steel
- Decimal Equivalent
- 0.9062
- Heat Treatment
- Through Hardened
- Material - Machining
- High Speed Steel
- Measurement System
- Fractional Inch
- Bushing Head Type
- Headed
- Bushing Type
- Head Press Fit
- Concentricity Tolerance
- .0005" T.I.R. max
- Item
- Headed Press-Fit Drill Bushing (H)
- Hardness
- Rc 62-64
- Rockwell Hardness
- RC 62-64
- Material
- 52100 Thru Hardened
- Drill Bushing Wall Type
- Standard Wall
- Head Type
- Yes
- Bushing Code
- H
Dimensions
- Overall Length
- 1 in
- Drill Size
- 29/32 in
- Head Thickness
- 3/8"
- Inside Dia.
- 29/32 in
- Length under Head
- 1"
- Outside Dia.
- 1 3/8 in
- Head Dia.
- 1 35/64 in
- Size- Decimal
- 29/32" (0.9062)
- Outside Dia. Tolerance
- +0.0022 in /+0.0018 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Size - Decimal
- #35 - 0.1100
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 29/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.