Drill Bushing, Type H, Drill Size 29/64 In

  • Mfr # H4828KV
  • Zoro # G1987277
product price: 
$
12.15
/ea

Key Features

Finish
High Speed Steel
Outside Dia.
3/4 in
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Head Dia.
59/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H4828KV
Zoro #
G1987277
UPC #
-
Country of Origin
Multiple
Finish
High Speed Steel
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Bushing Type
Head Press Fit
Bushing Head Type
Headed
Decimal Equivalent
0.4531
Material - Machining
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Head Material
High Speed Steel
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Measurement System
Fractional Inch
Concentricity Tolerance
.0003" T.I.R. Max
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Code
H

Dimensions

Outside Dia.
3/4 in
Head Dia.
59/64 in
Size- Decimal
29/64" (0.4531)
Head Thickness
7/32"
Inside Dia.
29/64 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Overall Length
1 3/4 in
Length under Head
1-3/4"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
29/64 in
Size - Decimal
47/64 in - 0.7344
Wire Rope Length
1 3/4 in
Length
1 3/4 in

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 29/64 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.