Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size 3/16 In
- Mfr # H3216FT
- Zoro # G3053325
product price:Â
$
10.25
/ea
Key Features
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Measurement System
Fractional Inch
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H3216FT
- Zoro #
- G3053325
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Outside Dia. Tolerance
- +0.0017 in /+0.0014 in
- Head Thickness
- 7/32"
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Inside Dia.
- 3/16 in
- Overall Length
- 1 in
- Outside Dia.
- 1/2 in
- Length under Head
- 1"
- Drill Size
- 3/16 in
- Size- Decimal
- 3/16" (0.1875)
- Head Dia.
- 39/64 in
- Size - Decimal
- F - 0.2570
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 3/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.