Drill Bushing, Type H, Drill Size 31.75mm
- Mfr # H11234QG
- Zoro # G6251043
product price:Â
$
24.49
/ea
Key Features
Head Thickness
3/8"
Length under Head
2 1/8"
Rockwell Hardness
RC 62-64
Inside Dia.
31.75 mm
Head Dia.
1 63/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H11234QG
- Zoro #
- G6251043
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Thickness
- 3/8"
- Length under Head
- 2 1/8"
- Inside Dia.
- 31.75 mm
- Head Dia.
- 1 63/64 in
- Drill Size
- 31.75 mm
- Outside Dia.
- 1 3/4 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Overall Length
- 2 1/8 in
- Outside Dia. Tolerance
- +0.0023 in /+0.0019 in
- Size - Decimal
- M - 0.2950
- Wire Rope Length
- 2 1/8 in
- Length
- 2 1/8 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 31.75 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.