Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size 3.2mm
- Mfr # H1612DW
- Zoro # G1990357
product price:Â
$
11.99
/ea
Key Features
Length under Head
3/4"
Hardness
Rc 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Drill Size
3.20 mm
Inside Dia.
3.20 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H1612DW
- Zoro #
- G1990357
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Length under Head
- 3/4"
- Drill Size
- 3.20 mm
- Inside Dia.
- 3.20 mm
- Head Thickness
- 3/32"
- Outside Dia. Tolerance
- +0.0016 in /+0.0013 in
- Overall Length
- 3/4 in
- Inside Dia. Tolerance
- +0.0002 in /+0.0006 in
- Outside Dia.
- 1/4 in
- Head Dia.
- 23/64 in
- Size - Decimal
- #11 - 0.1910
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 3.20 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.