Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size 3.2mm
- Mfr # H1622DW
- Zoro # G6247166
product price:Â
$
23.85
/ea
Key Features
Bushing Type
Head Press Fit
Finish
High Speed Steel
Material
52100 Thru Hardened
Head Dia.
23/64 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H1622DW
- Zoro #
- G6247166
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Dia.
- 23/64 in
- Inside Dia. Tolerance
- +0.0002 in /+0.0006 in
- Outside Dia.
- 1/4 in
- Outside Dia. Tolerance
- +0.0016 in /+0.0013 in
- Inside Dia.
- 3.20 mm
- Length under Head
- 1-3/8"
- Head Thickness
- 3/32"
- Overall Length
- 1 3/8 in
- Drill Size
- 3.20 mm
- Size - Decimal
- #12 - 0.1890
- Wire Rope Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 3.20 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.