Drill Bushing, Type H, Drill Size No 33
- Mfr # H1612DO
- Zoro # G1990409
product price:Â
$
11.99
/ea
Key Features
Drill Size
#33
Size- Decimal
#33 (0.1130)
Measurement System
Wire
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H1612DO
- Zoro #
- G1990409
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Drill Size
- #33
- Size- Decimal
- #33 (0.1130)
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Outside Dia. Tolerance
- +0.0016 in /+0.0013 in
- Head Thickness
- 3/32"
- Overall Length
- 3/4 in
- Inside Dia.
- #33
- Length under Head
- 3/4"
- Head Dia.
- 23/64 in
- Outside Dia.
- 1/4 in
- Size - Decimal
- #11 - 0.1910
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #33
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.