Drill Bushing, Type H, Drill Size 33/64 In
- Mfr # H4822LP
- Zoro # G3065076
product price:Â
$
10.69
/ea
Key Features
Outside Dia.
3/4 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Hardness
Rc 62-64
Size- Decimal
33/64" (0.5156)
Bushing Type
Head Press Fit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H4822LP
- Zoro #
- G3065076
- UPC #
- -
- Country of Origin
- Multiple
- Hardness
- Rc 62-64
- Bushing Type
- Head Press Fit
- Bushing Head Type
- Headed
- Material - Machining
- High Speed Steel
- Finish
- High Speed Steel
- Drill Bushing Wall Type
- Standard Wall
- Concentricity Tolerance
- .0005" T.I.R. max
- Material
- 52100 Thru Hardened
- Measurement System
- Fractional Inch
- Rockwell Hardness
- RC 62-64
- Decimal Equivalent
- 0.5156
- Head Material
- High Speed Steel
- Item
- Headed Press-Fit Drill Bushing (H)
- Head Type
- Yes
- Heat Treatment
- Through Hardened
- Bushing Code
- H
Dimensions
- Outside Dia.
- 3/4 in
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Size- Decimal
- 33/64" (0.5156)
- Head Dia.
- 59/64 in
- Head Thickness
- 7/32"
- Overall Length
- 1 3/8 in
- Drill Size
- 33/64 in
- Inside Dia.
- 33/64 in
- Length under Head
- 1-3/8"
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Size - Decimal
- 47/64 in - 0.7344
- Wire Rope Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 33/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.