Drill Bushing, Type H, Drill Size 33/64 In
- Mfr # H4828LP
- Zoro # G1987231
product price:Â
$
12.15
/ea
Key Features
Bushing Head Type
Headed
Hardness
Rc 62-64
Head Material
High Speed Steel
Material
52100 Thru Hardened
Decimal Equivalent
0.5156
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H4828LP
- Zoro #
- G1987231
- UPC #
- -
- Country of Origin
- Multiple
- Bushing Head Type
- Headed
- Item
- Headed Press-Fit Drill Bushing (H)
- Hardness
- Rc 62-64
- Head Material
- High Speed Steel
- Material
- 52100 Thru Hardened
- Decimal Equivalent
- 0.5156
- Bushing Type
- Head Press Fit
- Material - Machining
- High Speed Steel
- Drill Bushing Wall Type
- Standard Wall
- Concentricity Tolerance
- .0005" T.I.R. max
- Finish
- High Speed Steel
- Measurement System
- Fractional Inch
- Rockwell Hardness
- RC 62-64
- Heat Treatment
- Through Hardened
- Head Type
- Yes
- Bushing Code
- H
Dimensions
- Head Thickness
- 7/32"
- Overall Length
- 1 3/4 in
- Drill Size
- 33/64 in
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Size- Decimal
- 33/64" (0.5156)
- Head Dia.
- 59/64 in
- Length under Head
- 1-3/4"
- Outside Dia.
- 3/4 in
- Inside Dia.
- 33/64 in
- Size - Decimal
- 47/64 in - 0.7344
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 33/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.