Drill Bushing, Type H, Drill Size 33/64 In
- Mfr # H5634LP
- Zoro # G9736097
product price:Â
$
14.19
/ea
Key Features
Drill Size
33/64 in
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Outside Dia.
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H5634LP
- Zoro #
- G9736097
- UPC #
- -
- Country of Origin
- Multiple
- Bushing Head Type
- Headed
- Heat Treatment
- Through Hardened
- Hardness
- Rc 62-64
- Material - Machining
- High Speed Steel
- Concentricity Tolerance
- .0005" T.I.R. max
- Item
- Headed Press-Fit Drill Bushing (H)
- Bushing Type
- Head Press Fit
- Material
- 52100 Thru Hardened
- Decimal Equivalent
- 0.5156
- Measurement System
- Fractional Inch
- Finish
- High Speed Steel
- Drill Bushing Wall Type
- Standard Wall
- Head Material
- High Speed Steel
- Rockwell Hardness
- RC 62-64
- Head Type
- Yes
- Bushing Code
- H
- Point Type
- Radial
- Flute Type
- Spiral
Dimensions
- Drill Size
- 33/64 in
- Outside Dia.
- 7/8 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Length under Head
- 2 1/8"
- Size- Decimal
- 33/64" (0.5156)
- Overall Length
- 2 1/8 in
- Inside Dia.
- 33/64 in
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Head Thickness
- 3/16"
- Head Dia.
- 1 1/16 in
- Size - Decimal
- 33/64" - 0.5156
- Drill Bit Dimension Type
- Wire
- Wire Rope Length
- 2 1/8 in
- Length
- 2 1/8 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 33/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.