Drill Bushing, Type H, Drill Size 33/64 In
- Mfr # H6416LP
- Zoro # G3060228
product price:Â
$
10.29
/ea
Key Features
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Head Material
High Speed Steel
Bushing Head Type
Headed
Outside Dia.
1 in
Hardness
Rc 62-64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H6416LP
- Zoro #
- G3060228
- UPC #
- -
- Country of Origin
- Multiple
- Head Material
- High Speed Steel
- Bushing Head Type
- Headed
- Hardness
- Rc 62-64
- Material - Machining
- High Speed Steel
- Bushing Type
- Head Press Fit
- Measurement System
- Fractional Inch
- Decimal Equivalent
- 0.5156
- Drill Bushing Wall Type
- Standard Wall
- Rockwell Hardness
- RC 62-64
- Finish
- High Speed Steel
- Item
- Headed Press-Fit Drill Bushing (H)
- Concentricity Tolerance
- .0005" T.I.R. max
- Material
- 52100 Thru Hardened
- Heat Treatment
- Through Hardened
- Head Type
- Yes
- Bushing Code
- H
Dimensions
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Outside Dia.
- 1 in
- Drill Size
- 33/64 in
- Inside Dia.
- 33/64 in
- Length under Head
- 1"
- Head Dia.
- 1 3/16 in
- Size- Decimal
- 33/64" (0.5156)
- Head Thickness
- 3/16"
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Overall Length
- 1 in
- Size - Decimal
- 33/64" - 0.5156
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 33/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.