Drill Bushing, Type H, Drill Size 33/64 In
- Mfr # H6422LP
- Zoro # G1831929
product price:Â
$
10.69
/ea
Key Features
Hardness
Rc 62-64
Concentricity Tolerance
.0005" T.I.R. max
Head Dia.
1 3/16 in
Heat Treatment
Through Hardened
Finish
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H6422LP
- Zoro #
- G1831929
- UPC #
- -
- Country of Origin
- Multiple
- Hardness
- Rc 62-64
- Concentricity Tolerance
- .0005" T.I.R. max
- Heat Treatment
- Through Hardened
- Finish
- High Speed Steel
- Measurement System
- Fractional Inch
- Item
- Headed Press-Fit Drill Bushing (H)
- Material - Machining
- High Speed Steel
- Material
- 52100 Thru Hardened
- Head Material
- High Speed Steel
- Decimal Equivalent
- 0.5156
- Bushing Head Type
- Headed
- Rockwell Hardness
- RC 62-64
- Bushing Type
- Head Press Fit
- Drill Bushing Wall Type
- Standard Wall
- Head Type
- Yes
- Bushing Code
- H
Dimensions
- Head Dia.
- 1 3/16 in
- Outside Dia.
- 1 in
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Length under Head
- 1-3/8"
- Drill Size
- 33/64 in
- Size- Decimal
- 33/64" (0.5156)
- Inside Dia.
- 33/64 in
- Overall Length
- 1 3/8 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Head Thickness
- 3/16"
- Size - Decimal
- 33/64" - 0.5156
- Wire Rope Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 33/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.