Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size 33/64 In
- Mfr # H6434LP
- Zoro # G6248182
product price:Â
$
15.99
/ea
Key Features
Head Material
High Speed Steel
Head Dia.
1 3/16 in
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Length under Head
2 1/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H6434LP
- Zoro #
- G6248182
- UPC #
- -
- Country of Origin
- Multiple
- Head Material
- High Speed Steel
- Rockwell Hardness
- RC 62-64
- Drill Bushing Wall Type
- Standard Wall
- Decimal Equivalent
- 0.5156
- Finish
- High Speed Steel
- Hardness
- Rc 62-64
- Bushing Type
- Head Press Fit
- Item
- Headed Press-Fit Drill Bushing (H)
- Concentricity Tolerance
- .0005" T.I.R. max
- Measurement System
- Fractional Inch
- Material - Machining
- High Speed Steel
- Bushing Head Type
- Headed
- Heat Treatment
- Through Hardened
- Material
- 52100 Thru Hardened
- Head Type
- Yes
- Bushing Code
- H
Dimensions
- Head Dia.
- 1 3/16 in
- Length under Head
- 2 1/8"
- Outside Dia.
- 1 in
- Overall Length
- 2 1/8 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Drill Size
- 33/64 in
- Size- Decimal
- 33/64" (0.5156)
- Inside Dia.
- 33/64 in
- Head Thickness
- 3/16"
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Size - Decimal
- 63/64 in - 0.9844
- Wire Rope Length
- 2 1/8 in
- Length
- 2 1/8 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 33/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.