Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size 33/64 In
- Mfr # H648LP
- Zoro # G3096409
product price:Â
$
9.19
/ea
Key Features
Heat Treatment
Through Hardened
Decimal Equivalent
0.5156
Inside Dia.
33/64 in
Hardness
Rc 62-64
Measurement System
Fractional Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H648LP
- Zoro #
- G3096409
- UPC #
- -
- Country of Origin
- Multiple
- Heat Treatment
- Through Hardened
- Decimal Equivalent
- 0.5156
- Hardness
- Rc 62-64
- Measurement System
- Fractional Inch
- Material
- 52100 Thru Hardened
- Rockwell Hardness
- RC 62-64
- Concentricity Tolerance
- .0005" T.I.R. max
- Bushing Head Type
- Headed
- Finish
- High Speed Steel
- Item
- Headed Press-Fit Drill Bushing (H)
- Drill Bushing Wall Type
- Standard Wall
- Material - Machining
- High Speed Steel
- Head Material
- High Speed Steel
- Bushing Type
- Head Press Fit
- Head Type
- Yes
- Bushing Code
- H
Dimensions
- Inside Dia.
- 33/64 in
- Size- Decimal
- 33/64" (0.5156)
- Length under Head
- 1/2"
- Drill Size
- 33/64 in
- Head Dia.
- 1 15/64 in
- Head Thickness
- 5/16"
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Overall Length
- 1/2 in
- Outside Dia.
- 1 in
- Size - Decimal
- #21 - 0.1590
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 33/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.