Drill Bushing, Type H, Drill Size 35/64 In
- Mfr # H5628LU
- Zoro # G9736176
product price:Â
$
12.49
/ea
Key Features
Outside Dia.
7/8 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Concentricity Tolerance
.0005" T.I.R. max
Drill Size
35/64 in
Decimal Equivalent
0.5469
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H5628LU
- Zoro #
- G9736176
- UPC #
- -
- Country of Origin
- Multiple
- Concentricity Tolerance
- .0005" T.I.R. max
- Decimal Equivalent
- 0.5469
- Bushing Type
- Head Press Fit
- Rockwell Hardness
- RC 62-64
- Heat Treatment
- Through Hardened
- Measurement System
- Fractional Inch
- Hardness
- Rc 62-64
- Material
- 52100 Thru Hardened
- Material - Machining
- High Speed Steel
- Drill Bushing Wall Type
- Standard Wall
- Head Material
- High Speed Steel
- Bushing Head Type
- Headed
- Item
- Headed Press-Fit Drill Bushing (H)
- Finish
- High Speed Steel
- Head Type
- Yes
- Bushing Code
- H
Dimensions
- Outside Dia.
- 7/8 in
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Drill Size
- 35/64 in
- Head Thickness
- 3/16"
- Head Dia.
- 1 1/16 in
- Size- Decimal
- 35/64" (0.5469)
- Overall Length
- 1 3/4 in
- Length under Head
- 1-3/4"
- Inside Dia.
- 35/64 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Size - Decimal
- 35/64" - 0.5469
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 35/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.