Drill Bushing, Type H, Drill Size 35/64 In

  • Mfr # H5634LU
  • Zoro # G9736072
product price: 
$
14.19
/ea

Key Features

Inside Dia.
35/64 in
Rockwell Hardness
RC 62-64
Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H5634LU
Zoro #
G9736072
UPC #
-
Country of Origin
Multiple
Rockwell Hardness
RC 62-64
Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Bushing Type
Head Press Fit
Finish
High Speed Steel
Hardness
Rc 62-64
Concentricity Tolerance
.0005" T.I.R. max
Decimal Equivalent
0.5469
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Material
52100 Thru Hardened
Item
Headed Press-Fit Drill Bushing (H)
Head Type
Yes
Bushing Code
H
Point Type
Radial
Flute Type
Spiral

Dimensions

Inside Dia.
35/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Head Dia.
1 1/16 in
Size- Decimal
35/64" (0.5469)
Outside Dia.
7/8 in
Head Thickness
3/16"
Overall Length
2 1/8 in
Drill Size
35/64 in
Length under Head
2 1/8"
Size - Decimal
35/64" - 0.5469
Drill Bit Dimension Type
Wire
Wire Rope Length
2 1/8 in
Length
2 1/8 in

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 35/64 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.