Drill Bushing, Type H, Drill Size 35/64 In
- Mfr # H5640LU
- Zoro # G6248137
product price:Â
$
17.19
/ea
Key Features
Size- Decimal
35/64" (0.5469)
Hardness
Rc 62-64
Outside Dia.
7/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Material
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H5640LU
- Zoro #
- G6248137
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Headed Press-Fit Drill Bushing (H)
- Hardness
- Rc 62-64
- Head Material
- High Speed Steel
- Bushing Type
- Head Press Fit
- Finish
- High Speed Steel
- Rockwell Hardness
- RC 62-64
- Material - Machining
- High Speed Steel
- Measurement System
- Fractional Inch
- Concentricity Tolerance
- .0005" T.I.R. max
- Heat Treatment
- Through Hardened
- Decimal Equivalent
- 0.5469
- Material
- 52100 Thru Hardened
- Bushing Head Type
- Headed
- Drill Bushing Wall Type
- Standard Wall
- Head Type
- Yes
- Bushing Code
- H
Dimensions
- Size- Decimal
- 35/64" (0.5469)
- Overall Length
- 2 1/2 in
- Outside Dia.
- 7/8 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Length under Head
- 2 1/2"
- Head Dia.
- 1 1/16 in
- Drill Size
- 35/64 in
- Inside Dia.
- 35/64 in
- Head Thickness
- 3/16"
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Size - Decimal
- 35/64" - 0.5469
- Wire Rope Length
- 2 1/2 in
- Length
- 2 1/2 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 35/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.