Drill Bushing, Type H, Drill Size 35/64 In

  • Mfr # H568LU
  • Zoro # G3060429
product price: 
$
9.29
/ea

Key Features

Size- Decimal
35/64" (0.5469)
Measurement System
Fractional Inch
Bushing Head Type
Headed
Head Material
High Speed Steel
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H568LU
Zoro #
G3060429
UPC #
-
Country of Origin
Multiple
Measurement System
Fractional Inch
Bushing Head Type
Headed
Head Material
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.5469
Finish
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Bushing Type
Head Press Fit
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Head Type
Yes
Bushing Code
H

Dimensions

Size- Decimal
35/64" (0.5469)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Outside Dia.
7/8 in
Head Thickness
3/16"
Overall Length
1/2 in
Drill Size
35/64 in
Head Dia.
1 1/16 in
Inside Dia.
35/64 in
Length under Head
1/2"
Size - Decimal
35/64" - 0.5469
Wire Rope Length
1/2 in
Length
1/2 in

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 35/64 in

Ratings & reviews