Drill Bushing, Type H, Drill Size 35/64 In
- Mfr # H6412LU
- Zoro # G3060359
product price:Â
$
9.19
/ea
Key Features
Finish
High Speed Steel
Head Thickness
3/16"
Hardness
Rc 62-64
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Bushing Head Type
Headed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H6412LU
- Zoro #
- G3060359
- UPC #
- -
- Country of Origin
- Multiple
- Finish
- High Speed Steel
- Hardness
- Rc 62-64
- Bushing Head Type
- Headed
- Material - Machining
- High Speed Steel
- Concentricity Tolerance
- .0005" T.I.R. max
- Item
- Headed Press-Fit Drill Bushing (H)
- Material
- 52100 Thru Hardened
- Drill Bushing Wall Type
- Standard Wall
- Measurement System
- Fractional Inch
- Bushing Type
- Head Press Fit
- Head Material
- High Speed Steel
- Rockwell Hardness
- RC 62-64
- Decimal Equivalent
- 0.5469
- Heat Treatment
- Through Hardened
- Head Type
- Yes
- Bushing Code
- H
Dimensions
- Head Thickness
- 3/16"
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Size- Decimal
- 35/64" (0.5469)
- Length under Head
- 3/4"
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Overall Length
- 3/4 in
- Outside Dia.
- 1 in
- Inside Dia.
- 35/64 in
- Head Dia.
- 1 3/16 in
- Drill Size
- 35/64 in
- Size - Decimal
- 35/64" - 0.5469
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 35/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.