Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size 35/64 In
- Mfr # H6428LU
- Zoro # G9735966
product price:Â
$
13.69
/ea
Key Features
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Finish
High Speed Steel
Measurement System
Fractional Inch
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H6428LU
- Zoro #
- G9735966
- UPC #
- -
- Country of Origin
- Multiple
- Finish
- High Speed Steel
- Measurement System
- Fractional Inch
- Drill Bushing Wall Type
- Standard Wall
- Material
- 52100 Thru Hardened
- Bushing Head Type
- Headed
- Hardness
- Rc 62-64
- Item
- Headed Press-Fit Drill Bushing (H)
- Material - Machining
- High Speed Steel
- Bushing Type
- Head Press Fit
- Concentricity Tolerance
- .0005" T.I.R. max
- Decimal Equivalent
- 0.5469
- Head Material
- High Speed Steel
- Heat Treatment
- Through Hardened
- Rockwell Hardness
- RC 62-64
- Head Type
- Yes
- Bushing Code
- H
Dimensions
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Inside Dia.
- 35/64 in
- Head Dia.
- 1 3/16 in
- Outside Dia.
- 1 in
- Overall Length
- 1 3/4 in
- Length under Head
- 1-3/4"
- Size- Decimal
- 35/64" (0.5469)
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Head Thickness
- 3/16"
- Drill Size
- 35/64 in
- Size - Decimal
- 61/64 in - 0.9531
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 35/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.