Drill Bushing, Type H, Drill Size 3.6mm
- Mfr # H205EH
- Zoro # G3067340
product price:Â
$
7.85
/ea
Sold in multiples of 2 for
$15.70
Key Features
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Head Thickness
1/8"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Dia.
27/64 in
Drill Bushing Wall Type
Standard Wall
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H205EH
- Zoro #
- G3067340
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Outside Dia. Tolerance
- +0.0016 in /+0.0013 in
- Head Thickness
- 1/8"
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Head Dia.
- 27/64 in
- Overall Length
- 5/16 in
- Inside Dia.
- 3.60 mm
- Drill Size
- 3.60 mm
- Length under Head
- 5/16"
- Outside Dia.
- 5/16 in
- Wire Rope Length
- 5/16 in
- Length
- 5/16 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 3.60 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.