Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size 37/64 In
- Mfr # H5622LZ
- Zoro # G3060508
product price:Â
$
10.19
/ea
Key Features
Bushing Head Type
Headed
Size- Decimal
37/64" (0.5781)
Inside Dia.
37/64 in
Drill Size
37/64 in
Concentricity Tolerance
.0005" T.I.R. max
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H5622LZ
- Zoro #
- G3060508
- UPC #
- -
- Country of Origin
- Multiple
- Bushing Head Type
- Headed
- Concentricity Tolerance
- .0005" T.I.R. max
- Material
- 52100 Thru Hardened
- Item
- Headed Press-Fit Drill Bushing (H)
- Finish
- High Speed Steel
- Decimal Equivalent
- 0.5781
- Hardness
- Rc 62-64
- Measurement System
- Fractional Inch
- Head Material
- High Speed Steel
- Material - Machining
- High Speed Steel
- Drill Bushing Wall Type
- Standard Wall
- Heat Treatment
- Through Hardened
- Rockwell Hardness
- RC 62-64
- Bushing Type
- Head Press Fit
- Head Type
- Yes
- Bushing Code
- H
Dimensions
- Size- Decimal
- 37/64" (0.5781)
- Inside Dia.
- 37/64 in
- Drill Size
- 37/64 in
- Head Thickness
- 3/16"
- Outside Dia.
- 7/8 in
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Head Dia.
- 1 1/16 in
- Overall Length
- 1 3/8 in
- Length under Head
- 1-3/8"
- Size - Decimal
- 37/64" - 0.5781
- Wire Rope Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 37/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.