Drill Bushing, Type H, Drill Size 37/64 In
- Mfr # H6434LZ
- Zoro # G6248216
product price:Â
$
15.99
/ea
Key Features
Decimal Equivalent
0.5781
Hardness
Rc 62-64
Bushing Type
Head Press Fit
Length under Head
2 1/8"
Material
52100 Thru Hardened
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H6434LZ
- Zoro #
- G6248216
- UPC #
- -
- Country of Origin
- Multiple
- Decimal Equivalent
- 0.5781
- Hardness
- Rc 62-64
- Bushing Type
- Head Press Fit
- Material
- 52100 Thru Hardened
- Bushing Head Type
- Headed
- Heat Treatment
- Through Hardened
- Item
- Headed Press-Fit Drill Bushing (H)
- Head Material
- High Speed Steel
- Finish
- High Speed Steel
- Concentricity Tolerance
- .0005" T.I.R. max
- Drill Bushing Wall Type
- Standard Wall
- Measurement System
- Fractional Inch
- Material - Machining
- High Speed Steel
- Rockwell Hardness
- RC 62-64
- Head Type
- Yes
- Bushing Code
- H
Dimensions
- Length under Head
- 2 1/8"
- Size- Decimal
- 37/64" (0.5781)
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Inside Dia.
- 37/64 in
- Overall Length
- 2 1/8 in
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Head Dia.
- 1 3/16 in
- Head Thickness
- 3/16"
- Outside Dia.
- 1 in
- Drill Size
- 37/64 in
- Size - Decimal
- 63/64 in - 0.9844
- Wire Rope Length
- 2 1/8 in
- Length
- 2 1/8 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 37/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.