Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size 37/64 In
- Mfr # H6440LZ
- Zoro # G6248331
product price:Â
$
18.39
/ea
Key Features
Finish
High Speed Steel
Decimal Equivalent
0.5781
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H6440LZ
- Zoro #
- G6248331
- UPC #
- -
- Country of Origin
- Multiple
- Finish
- High Speed Steel
- Decimal Equivalent
- 0.5781
- Heat Treatment
- Through Hardened
- Hardness
- Rc 62-64
- Item
- Headed Press-Fit Drill Bushing (H)
- Drill Bushing Wall Type
- Standard Wall
- Measurement System
- Fractional Inch
- Material
- 52100 Thru Hardened
- Bushing Type
- Head Press Fit
- Rockwell Hardness
- RC 62-64
- Material - Machining
- High Speed Steel
- Bushing Head Type
- Headed
- Concentricity Tolerance
- .0005" T.I.R. max
- Head Material
- High Speed Steel
- Head Type
- Yes
- Bushing Code
- H
Dimensions
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Drill Size
- 37/64 in
- Length under Head
- 2 1/2"
- Overall Length
- 2 1/2 in
- Inside Dia.
- 37/64 in
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Head Dia.
- 1 15/64 in
- Head Thickness
- 5/16"
- Size- Decimal
- 37/64" (0.5781)
- Outside Dia.
- 1 in
- Size - Decimal
- #19 - 0.1660
- Wire Rope Length
- 2 1/2 in
- Length
- 2 1/2 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 37/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.