Drill Bushing, Type H, Drill Size No 38
- Mfr # H1616DC
- Zoro # G6243727
product price:Â
$
16.49
/ea
Key Features
Length under Head
1"
Head Material
High Speed Steel
Outside Dia.
1/4 in
Hardness
Rc 62-64
Bushing Type
Head Press Fit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H1616DC
- Zoro #
- G6243727
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Length under Head
- 1"
- Outside Dia.
- 1/4 in
- Head Dia.
- 23/64 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Overall Length
- 1 in
- Drill Size
- #38
- Head Thickness
- 3/32"
- Size- Decimal
- #38 (0.1015)
- Outside Dia. Tolerance
- +0.0016 in /+0.0013 in
- Inside Dia.
- #38
- Size - Decimal
- #12 - 0.1890
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #38
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.