Drill Bushing, Type H, Drill Size 3/8 In
- Mfr # H4828JQ
- Zoro # G1987356
product price:Â
$
12.15
/ea
Key Features
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Standard Wall
Head Thickness
7/32"
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H4828JQ
- Zoro #
- G1987356
- UPC #
- -
- Country of Origin
- Multiple
- Head Material
- High Speed Steel
- Concentricity Tolerance
- .0003" T.I.R. Max
- Drill Bushing Wall Type
- Standard Wall
- Hardness
- Rc 62-64
- Rockwell Hardness
- RC 62-64
- Bushing Head Type
- Headed
- Decimal Equivalent
- 0.3750
- Finish
- High Speed Steel
- Measurement System
- Fractional Inch
- Material
- 52100 Thru Hardened
- Item
- Headed Press-Fit Drill Bushing (H)
- Material - Machining
- High Speed Steel
- Bushing Type
- Head Press Fit
- Head Type
- Yes
- Heat Treatment
- Through Hardened
- Bushing Code
- H
Dimensions
- Head Thickness
- 7/32"
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Size- Decimal
- 3/8" (0.3750)
- Outside Dia.
- 3/4 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Overall Length
- 1 3/4 in
- Head Dia.
- 59/64 in
- Drill Size
- 3/8 in
- Inside Dia.
- 3/8 in
- Length under Head
- 1-3/4"
- Size - Decimal
- 47/64 in - 0.7344
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.