Drill Bushing, Type H, Drill Size 39/64 In
- Mfr # H6422ME
- Zoro # G3060045
product price:Â
$
10.79
/ea
Key Features
Outside Dia.
1 in
Bushing Head Type
Headed
Hardness
Rc 62-64
Bushing Type
Head Press Fit
Size- Decimal
39/64" (0.6094)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H6422ME
- Zoro #
- G3060045
- UPC #
- -
- Country of Origin
- Multiple
- Bushing Head Type
- Headed
- Hardness
- Rc 62-64
- Bushing Type
- Head Press Fit
- Heat Treatment
- Through Hardened
- Material
- 52100 Thru Hardened
- Measurement System
- Fractional Inch
- Drill Bushing Wall Type
- Standard Wall
- Head Material
- High Speed Steel
- Decimal Equivalent
- 0.6094
- Concentricity Tolerance
- .0005" T.I.R. max
- Rockwell Hardness
- RC 62-64
- Material - Machining
- High Speed Steel
- Item
- Headed Press-Fit Drill Bushing (H)
- Finish
- High Speed Steel
- Head Type
- Yes
- Bushing Code
- H
Dimensions
- Outside Dia.
- 1 in
- Size- Decimal
- 39/64" (0.6094)
- Head Thickness
- 3/16"
- Drill Size
- 39/64 in
- Length under Head
- 1-3/8"
- Overall Length
- 1 3/8 in
- Head Dia.
- 1 3/16 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Inside Dia.
- 39/64 in
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Size - Decimal
- 61/64 in - 0.9531
- Wire Rope Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 39/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.