Drill Bushing, Type H, Drill Size No 4
- Mfr # H2628GK
- Zoro # G9737691
product price:Â
$
12.79
/ea
Key Features
Head Dia.
1/2 in
Decimal Equivalent
0.2090
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H2628GK
- Zoro #
- G9737691
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Dia.
- 1/2 in
- Overall Length
- 1 3/4 in
- Drill Size
- #4
- Outside Dia. Tolerance
- +0.0015 in /+0.0012 in
- Length under Head
- 1-3/4"
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Head Thickness
- 5/32"
- Size- Decimal
- #4 (0.2090)
- Inside Dia.
- #4
- Outside Dia.
- 13/32 in
- Size - Decimal
- 43/64 in - 0.6719
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.