Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size No 40
Mfr # H1316CY
Zoro # G6296166
product price:Â
$
15.69
/ea
Key Features
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Head Thickness
3/32"
Size- Decimal
#40 (0.0980)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H1316CY
- Zoro #
- G6296166
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Outside Dia. Tolerance
- +0.0015 in /+0.0012 in
- Head Thickness
- 3/32"
- Size- Decimal
- #40 (0.0980)
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Length under Head
- 1"
- Head Dia.
- 19/64 in
- Drill Size
- #40
- Overall Length
- 1 in
- Outside Dia.
- 13/64 in
- Inside Dia.
- #40
- Size - Decimal
- O - 0.3160
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #40