Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size No 40
Mfr # H138CY
Zoro # G3098405
product price:Â
$
10.39
/ea
Key Features
Hardness
Rc 62-64
Outside Dia.
13/64 in
Material
52100 Thru Hardened
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Head Material
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H138CY
- Zoro #
- G3098405
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 1/2 in
- Outside Dia.
- 13/64 in
- Outside Dia. Tolerance
- +0.0015 in /+0.0012 in
- Inside Dia.
- #40
- Head Dia.
- 19/64 in
- Head Thickness
- 3/32"
- Drill Size
- #40
- Length under Head
- 1/2"
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Size- Decimal
- #40 (0.0980)
- Size - Decimal
- #10 - 0.1935
- Wire Rope Length
- 1/2 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #40
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.