Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size No 40
- Mfr # HT125CY
- Zoro # G3050927
product price:Â
$
10.99
/ea
Key Features
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Size- Decimal
#40 (0.0980)
Length under Head
5/16"
Decimal Equivalent
0.0980
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HT125CY
- Zoro #
- G3050927
- UPC #
- -
- Country of Origin
- Multiple
- Heat Treatment
- Through Hardened
- Material
- 52100 Thru Hardened
- Decimal Equivalent
- 0.0980
- Rockwell Hardness
- RC 62-64
- Item
- Headed Press-Fit Drill Bushing (H)
- Concentricity Tolerance
- .0003" T.I.R. Max
- Measurement System
- Wire
- Material - Machining
- High Speed Steel
- Drill Bushing Wall Type
- Thin Wall
- Bushing Type
- Head Press Fit
- Hardness
- Rc 62-64
- Head Material
- High Speed Steel
- Bushing Head Type
- Headed
- Finish
- High Speed Steel
- Head Type
- Yes
- Bushing Code
- H
Dimensions
- Size- Decimal
- #40 (0.0980)
- Length under Head
- 5/16"
- Head Dia.
- 5/16 in
- Outside Dia.
- 3/16 in
- Outside Dia. Tolerance
- +0.0016 in /+0.0006 in
- Drill Size
- #40
- Overall Length
- 5/16 in
- Head Thickness
- 3/32"
- Inside Dia.
- #40
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Size - Decimal
- O - 0.3160
- Wire Rope Length
- 5/16 in
- Length
- 5/16 in
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Wire, #40
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.