Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size No 41
- Mfr # H1312CW
- Zoro # G9733972
product price:Â
$
12.19
/ea
Key Features
Decimal Equivalent
0.0960
Size- Decimal
#41 (0.0960)
Bushing Type
Head Press Fit
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H1312CW
- Zoro #
- G9733972
- UPC #
- -
- Country of Origin
- Multiple
- Decimal Equivalent
- 0.0960
- Bushing Type
- Head Press Fit
- Material
- 52100 Thru Hardened
- Heat Treatment
- Through Hardened
- Bushing Head Type
- Headed
- Head Material
- High Speed Steel
- Item
- Headed Press-Fit Drill Bushing (H)
- Concentricity Tolerance
- .0003" T.I.R. Max
- Finish
- High Speed Steel
- Rockwell Hardness
- RC 62-64
- Drill Bushing Wall Type
- Standard Wall
- Material - Machining
- High Speed Steel
- Hardness
- Rc 62-64
- Measurement System
- Wire
- Head Type
- Yes
- Bushing Code
- H
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #41
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.