Drill Bushing, Type H, Drill Size 41/64 In
- Mfr # H5622MK
- Zoro # G3060465
product price:Â
$
10.19
/ea
Key Features
Drill Bushing Wall Type
Standard Wall
Head Thickness
3/16"
Concentricity Tolerance
.0005" T.I.R. max
Length under Head
1-3/8"
Finish
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H5622MK
- Zoro #
- G3060465
- UPC #
- -
- Country of Origin
- Multiple
- Drill Bushing Wall Type
- Standard Wall
- Concentricity Tolerance
- .0005" T.I.R. max
- Finish
- High Speed Steel
- Material - Machining
- High Speed Steel
- Hardness
- Rc 62-64
- Item
- Headed Press-Fit Drill Bushing (H)
- Heat Treatment
- Through Hardened
- Bushing Type
- Head Press Fit
- Rockwell Hardness
- RC 62-64
- Measurement System
- Fractional Inch
- Bushing Head Type
- Headed
- Material
- 52100 Thru Hardened
- Head Material
- High Speed Steel
- Decimal Equivalent
- 0.6406
- Head Type
- Yes
- Bushing Code
- H
- Flute Type
- Spiral
- Point Type
- Radial
Dimensions
- Head Thickness
- 3/16"
- Length under Head
- 1-3/8"
- Overall Length
- 1 3/8 in
- Drill Size
- 41/64 in
- Head Dia.
- 1 1/16 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Inside Dia.
- 41/64 in
- Outside Dia.
- 7/8 in
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Size- Decimal
- 41/64" (0.6406)
- Size - Decimal
- 41/64" - 0.6406
- Drill Bit Dimension Type
- Wire
- Wire Rope Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 41/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.