Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size 41/64 In
- Mfr # H5628MK
- Zoro # G9736124
product price:Â
$
12.49
/ea
Key Features
Outside Dia.
7/8 in
Measurement System
Fractional Inch
Head Material
High Speed Steel
Length under Head
1-3/4"
Bushing Type
Head Press Fit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H5628MK
- Zoro #
- G9736124
- UPC #
- -
- Country of Origin
- Multiple
- Measurement System
- Fractional Inch
- Head Material
- High Speed Steel
- Bushing Type
- Head Press Fit
- Concentricity Tolerance
- .0005" T.I.R. max
- Decimal Equivalent
- 0.6406
- Drill Bushing Wall Type
- Standard Wall
- Hardness
- Rc 62-64
- Heat Treatment
- Through Hardened
- Bushing Head Type
- Headed
- Rockwell Hardness
- RC 62-64
- Item
- Headed Press-Fit Drill Bushing (H)
- Material
- 52100 Thru Hardened
- Material - Machining
- High Speed Steel
- Finish
- High Speed Steel
- Head Type
- Yes
- Bushing Code
- H
Dimensions
- Outside Dia.
- 7/8 in
- Length under Head
- 1-3/4"
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Overall Length
- 1 3/4 in
- Head Dia.
- 1 1/16 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Drill Size
- 41/64 in
- Head Thickness
- 3/16"
- Size- Decimal
- 41/64" (0.6406)
- Inside Dia.
- 41/64 in
- Size - Decimal
- 41/64" - 0.6406
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 41/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.