Drill Bushing, Type H, Drill Size 41/64 In
- Mfr # H6440MK
- Zoro # G6248374
product price:Â
$
18.39
/ea
Key Features
Finish
High Speed Steel
Hardness
Rc 62-64
Inside Dia.
41/64 in
Length under Head
2 1/2"
Measurement System
Fractional Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H6440MK
- Zoro #
- G6248374
- UPC #
- -
- Country of Origin
- Multiple
- Finish
- High Speed Steel
- Hardness
- Rc 62-64
- Measurement System
- Fractional Inch
- Rockwell Hardness
- RC 62-64
- Item
- Headed Press-Fit Drill Bushing (H)
- Decimal Equivalent
- 0.6406
- Heat Treatment
- Through Hardened
- Material - Machining
- High Speed Steel
- Bushing Head Type
- Headed
- Material
- 52100 Thru Hardened
- Bushing Type
- Head Press Fit
- Concentricity Tolerance
- .0005" T.I.R. max
- Drill Bushing Wall Type
- Standard Wall
- Head Material
- High Speed Steel
- Head Type
- Yes
- Bushing Code
- H
Dimensions
- Inside Dia.
- 41/64 in
- Length under Head
- 2 1/2"
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Size- Decimal
- 41/64" (0.6406)
- Overall Length
- 2 1/2 in
- Drill Size
- 41/64 in
- Outside Dia.
- 1 in
- Head Dia.
- 1 15/64 in
- Head Thickness
- 5/16"
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Size - Decimal
- #2 - 0.2210
- Wire Rope Length
- 2 1/2 in
- Length
- 2 1/2 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 41/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.