Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size No 43
- Mfr # H1312CQ
- Zoro # G9734033
product price:Â
$
12.39
/ea
Key Features
Head Thickness
3/32"
Decimal Equivalent
0.0890
Inside Dia.
#43
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H1312CQ
- Zoro #
- G9734033
- UPC #
- -
- Country of Origin
- Multiple
- Decimal Equivalent
- 0.0890
- Head Material
- High Speed Steel
- Drill Bushing Wall Type
- Standard Wall
- Bushing Type
- Head Press Fit
- Finish
- High Speed Steel
- Bushing Head Type
- Headed
- Rockwell Hardness
- RC 62-64
- Heat Treatment
- Through Hardened
- Concentricity Tolerance
- .0003" T.I.R. Max
- Hardness
- Rc 62-64
- Material
- 52100 Thru Hardened
- Item
- Headed Press-Fit Drill Bushing (H)
- Material - Machining
- High Speed Steel
- Measurement System
- Wire
- Head Type
- Yes
- Bushing Code
- H
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #43
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.