Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size No 43
- Mfr # H135CQ
- Zoro # G3098816
product price:Â
$
10.49
/ea
Key Features
Rockwell Hardness
RC 62-64
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Finish
High Speed Steel
Drill Size
#43
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H135CQ
- Zoro #
- G3098816
- UPC #
- -
- Country of Origin
- Multiple
- Rockwell Hardness
- RC 62-64
- Finish
- High Speed Steel
- Bushing Head Type
- Headed
- Material
- 52100 Thru Hardened
- Measurement System
- Wire
- Bushing Type
- Head Press Fit
- Decimal Equivalent
- 0.0890
- Hardness
- Rc 62-64
- Concentricity Tolerance
- .0003" T.I.R. Max
- Heat Treatment
- Through Hardened
- Head Material
- High Speed Steel
- Drill Bushing Wall Type
- Standard Wall
- Item
- Headed Press-Fit Drill Bushing (H)
- Material - Machining
- High Speed Steel
- Head Type
- Yes
- Bushing Code
- H
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #43
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.