Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size 43/64 In
- Mfr # H6428MP
- Zoro # G9735887
product price:Â
$
13.69
/ea
Key Features
Size- Decimal
43/64" (0.6719)
Drill Size
43/64 in
Bushing Type
Head Press Fit
Length under Head
1-3/4"
Decimal Equivalent
0.6719
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H6428MP
- Zoro #
- G9735887
- UPC #
- -
- Country of Origin
- Multiple
- Bushing Type
- Head Press Fit
- Decimal Equivalent
- 0.6719
- Concentricity Tolerance
- .0005" T.I.R. max
- Item
- Headed Press-Fit Drill Bushing (H)
- Bushing Head Type
- Headed
- Drill Bushing Wall Type
- Standard Wall
- Head Material
- High Speed Steel
- Measurement System
- Fractional Inch
- Material
- 52100 Thru Hardened
- Heat Treatment
- Through Hardened
- Material - Machining
- High Speed Steel
- Rockwell Hardness
- RC 62-64
- Hardness
- Rc 62-64
- Finish
- High Speed Steel
- Head Type
- Yes
- Bushing Code
- H
Dimensions
- Size- Decimal
- 43/64" (0.6719)
- Drill Size
- 43/64 in
- Length under Head
- 1-3/4"
- Outside Dia.
- 1 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Inside Dia.
- 43/64 in
- Head Dia.
- 1 3/16 in
- Head Thickness
- 3/16"
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Overall Length
- 1 3/4 in
- Size - Decimal
- 63/64 in - 0.9844
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 43/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.