Drill Bushing, Type H, Drill Size 43/64 In
- Mfr # H8816MP
- Zoro # G9744244
product price:Â
$
14.69
/ea
Key Features
Head Material
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Rockwell Hardness
RC 62-64
Measurement System
Fractional Inch
Outside Dia. Tolerance
+0.0022 in /+0.0018 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H8816MP
- Zoro #
- G9744244
- UPC #
- -
- Country of Origin
- Multiple
- Head Material
- High Speed Steel
- Concentricity Tolerance
- .0005" T.I.R. max
- Rockwell Hardness
- RC 62-64
- Measurement System
- Fractional Inch
- Bushing Type
- Head Press Fit
- Bushing Head Type
- Headed
- Material - Machining
- High Speed Steel
- Item
- Headed Press-Fit Drill Bushing (H)
- Decimal Equivalent
- 0.6719
- Hardness
- Rc 62-64
- Material
- 52100 Thru Hardened
- Drill Bushing Wall Type
- Standard Wall
- Heat Treatment
- Through Hardened
- Finish
- High Speed Steel
- Head Type
- Yes
- Bushing Code
- H
Dimensions
- Outside Dia. Tolerance
- +0.0022 in /+0.0018 in
- Head Thickness
- 3/8"
- Outside Dia.
- 1 3/8 in
- Length under Head
- 1"
- Drill Size
- 43/64 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Overall Length
- 1 in
- Size- Decimal
- 43/64" (0.6719)
- Head Dia.
- 1 35/64 in
- Inside Dia.
- 43/64 in
- Size - Decimal
- #34 - 0.1110
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 43/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.