Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size 4.4mm
- Mfr # H205FI
- Zoro # G3067185
product price:Â
$
7.85
/ea
Sold in multiples of 2 for
$15.70
Key Features
Material - Machining
High Speed Steel
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Material
High Speed Steel
Hardness
Rc 62-64
Bushing Head Type
Headed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H205FI
- Zoro #
- G3067185
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Overall Length
- 5/16 in
- Outside Dia.
- 5/16 in
- Inside Dia.
- 4.40 mm
- Outside Dia. Tolerance
- +0.0016 in /+0.0013 in
- Head Thickness
- 1/8"
- Drill Size
- 4.40 mm
- Length under Head
- 5/16"
- Head Dia.
- 27/64 in
- Wire Rope Length
- 5/16 in
- Length
- 5/16 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 4.40 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.