Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size No 45
- Mfr # H1312CK
- Zoro # G9734051
product price:Â
$
12.19
/ea
Key Features
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headed
Concentricity Tolerance
.0003" T.I.R. Max
Length under Head
3/4"
Finish
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H1312CK
- Zoro #
- G9734051
- UPC #
- -
- Country of Origin
- Multiple
- Drill Bushing Wall Type
- Standard Wall
- Bushing Head Type
- Headed
- Item
- Headed Press-Fit Drill Bushing (H)
- Concentricity Tolerance
- .0003" T.I.R. Max
- Finish
- High Speed Steel
- Head Material
- High Speed Steel
- Measurement System
- Wire
- Rockwell Hardness
- RC 62-64
- Heat Treatment
- Through Hardened
- Material
- 52100 Thru Hardened
- Hardness
- Rc 62-64
- Decimal Equivalent
- 0.0820
- Material - Machining
- High Speed Steel
- Bushing Type
- Head Press Fit
- Head Type
- Yes
- Bushing Code
- H
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #45
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.