Drill Bushing, Type H, Drill Size 45/64 In
- Mfr # H6422MU
- Zoro # G3059981
product price:Â
$
10.79
/ea
Key Features
Head Thickness
3/16"
Drill Size
45/64 in
Concentricity Tolerance
.0005" T.I.R. max
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Drill Bushing Wall Type
Standard Wall
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H6422MU
- Zoro #
- G3059981
- UPC #
- -
- Country of Origin
- Multiple
- Concentricity Tolerance
- .0005" T.I.R. max
- Drill Bushing Wall Type
- Standard Wall
- Item
- Headed Press-Fit Drill Bushing (H)
- Material
- 52100 Thru Hardened
- Head Material
- High Speed Steel
- Material - Machining
- High Speed Steel
- Finish
- High Speed Steel
- Hardness
- Rc 62-64
- Measurement System
- Fractional Inch
- Decimal Equivalent
- 0.7031
- Heat Treatment
- Through Hardened
- Bushing Type
- Head Press Fit
- Bushing Head Type
- Headed
- Rockwell Hardness
- RC 62-64
- Head Type
- Yes
- Bushing Code
- H
Dimensions
- Head Thickness
- 3/16"
- Drill Size
- 45/64 in
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Size- Decimal
- 45/64" (0.7031)
- Length under Head
- 1-3/8"
- Inside Dia.
- 45/64 in
- Outside Dia.
- 1 in
- Head Dia.
- 1 3/16 in
- Overall Length
- 1 3/8 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Size - Decimal
- 61/64 in - 0.9531
- Wire Rope Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 45/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.