Drill Bushing, Type H, Drill Size 45/64 In
- Mfr # H8816MU
- Zoro # G9744226
product price:Â
$
14.69
/ea
Key Features
Size- Decimal
45/64" (0.7031)
Finish
High Speed Steel
Head Thickness
3/8"
Length under Head
1"
Hardness
Rc 62-64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H8816MU
- Zoro #
- G9744226
- UPC #
- -
- Country of Origin
- Multiple
- Finish
- High Speed Steel
- Item
- Headed Press-Fit Drill Bushing (H)
- Hardness
- Rc 62-64
- Head Material
- High Speed Steel
- Bushing Head Type
- Headed
- Material
- 52100 Thru Hardened
- Bushing Type
- Head Press Fit
- Heat Treatment
- Through Hardened
- Concentricity Tolerance
- .0005" T.I.R. max
- Measurement System
- Fractional Inch
- Drill Bushing Wall Type
- Standard Wall
- Rockwell Hardness
- RC 62-64
- Material - Machining
- High Speed Steel
- Decimal Equivalent
- 0.7031
- Head Type
- Yes
- Bushing Code
- H
Dimensions
- Size- Decimal
- 45/64" (0.7031)
- Head Thickness
- 3/8"
- Length under Head
- 1"
- Inside Dia.
- 45/64 in
- Drill Size
- 45/64 in
- Outside Dia.
- 1 3/8 in
- Overall Length
- 1 in
- Head Dia.
- 1 35/64 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Outside Dia. Tolerance
- +0.0022 in /+0.0018 in
- Size - Decimal
- #34 - 0.1110
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 45/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.